Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

PVC gloves

For detailed information, other images and documents, please select individual articles from the following table.

PVC gloves
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
Complex Risk Certificate PPE Cat. III


IN ACCORDANCE WITH EN 420:2003+A1/09, EN 388:2016, EN ISO 374-1:2016 AND EN ISO 374-5:2016



  • Made of triple-dipped PVC with a cotton inner.

  • Waterproof.

  • Total length of 30 cm to ensure good waterproofing.

  • Thicker coating over the hand area.

  • Good tear resistance.

  • Highly resistant to the following chemicals: sodium hydroxide, sodium hypochloride, hydrochloric acid and ethanol, as well as oil.